BAC VC2-642 Evaporative Condenser (642 Nominal Tons, 3- HP Motors, 1 Tower Unit)

BAC VC2-642 Evaporative Condenser (642 Nominal Tons, 3- HP Motors, 1 Tower Unit)

BAC Evaporative Condenser. Model: VC2-642. Serial No: 95100606. Belt No: 2BP150. Nominal Tons: 642. Ammonia Tons: 455. Base Heat Rejection (MBH): 9437. CFM: 99,600. R-717 Operation Charge: 825. Internal Coil Volume (ft3): 90. Remote Sump - Drain Size (in): 10. Approx. Operating Weight: 32610. Gallons Required: 670. Fan Motors: 15 & 7.5 HP. Pump Motor: 5 HP. Total GPM Required: 835 GPM. Approximate Weights - Shipping: 25450 LBS. Heaviest Section: 18290 LBS. Operating: 39990. Nom Box Size: 12' X 18'.
Product Details
  • Stock No: CBRE14
  • Manufacturer: BAC
  • Model: VC2-642
  • Serial Number: 95100606
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 642
  • Unit Ammonia Tons (TR): 455
  • Unit Coil Volume (ft3): 90
  • Unit CFM (CFM): 99,600
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 08/11/2023
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 08/11/2023
Condenser Dimensions
  • Top Length (Inches): 212
  • Top Width (Inches): 142
  • Top Height (Inches): 76
  • Top Weight (LBS): 18,290
  • Bottom Length (Inches): 239
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 96
  • Bottom Weight (LBS): 7,160
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 835
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1): 15 HP Fan Motor. (1) 7.5 HP Fan Motor. (1) 5 HP Water Pump Motor.
Dimensions:
  • Length (Inches): 239
  • Width (Inches): 142
  • Height (Inches): 172
  • Weight (LBS): 25,450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
BAC VC2-642 Evaporative Condenser (642 Nominal Tons, 3- HP Motors, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed