- Product Details
BAC VC2-N301 Evaporative Condenser (301 Nominal Tons)
BAC Evaporative Condenser. Model: VC2-N301. Serial No:U000787501. Belt No: 4B-136. CFM: 48550. Nominal Tons: 301 TR. Ammonia Tons: 213 Tons. R-717 Operating Charge(lbs): 430. Internal Coil Volume(ft3): 47.
Product Details
- Stock No: HCIJ06
- Manufacturer: BAC
- Model: VC2-N301
- Serial Number: U000787501
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 301
- Unit Ammonia Tons (TR): 213
- Unit Coil Volume (ft3): 47
- Unit CFM (CFM): 48,850
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 142
- Top Width (Inches): 94
- Top Height (Inches): 48
- Top Weight (LBS): 9,860
- Bottom Length (Inches): 180
- Bottom Width (Inches): 94
- Bottom Height (Inches): 114
- Bottom Weight (LBS): 3,950
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 3
- Pump Recommended Gallons per Minute (GPM): 385
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 15 Hp, 230/460 Volts, 3 Ph, 60 Hz. (1) Spray Pump - 3 Hp, 230/460 Volt, 3 Ph, 60 Hz.
Dimensions:
- Length (Inches): 180
- Width (Inches): 94
- Height (Inches): 162
- Weight (LBS): 13,810
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























