BAC VCA-1010A Evaporative Condenser Tower (1 tower units, 1010 Ton)

BAC VCA-1010A Evaporative Condenser Tower (1 tower units, 1010 Ton)

Year of Manufacture: 2015
Number Units in Package: 1
Nominal Tons (total): 1010 TR*
Ammonia Tons (total): 717 TR*
Coil Volume (total): 138 ft3
CFM (total): 135800 CFM

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure:  PSIG
Pump Requirements (per unit): 30HP 1200 GPM
Pump Included? Pump:Bell & Gossett Series:1531 Serial: U162514301-01-01 Flow: 1200 (gpm) Head: 75 (ft) Pump Motor  30 hp Frame: 286JP 460 v 36 amps 1760 rpm Type TEFC
Fan Details (per unit): Fan motors 3 x 25HP 256T/1765 RPM 460 volt 60Hz Belt: 17 x 2950 B-116

Top Dimensions (per unit): 18’ L x 12' W x 7'4 H
Top Weight (per unit): 25,440 LBS
Bottom Dimensions (per unit): 18’ L x 12' W x 8'11 H
Bottom Weight (per unit): 6,060 LBS

Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
  • Stock No: SBOD06.30
  • Manufacturer: BAC
  • Model: VCA-1010A
  • Serial Number: U162514301-01-01
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 1010
  • Unit Ammonia Tons (TR): 717
  • Unit Coil Volume (ft3): 138
  • Unit CFM (CFM): 135800
Condenser Dimensions
  • Top Length (Inches): 216
  • Top Width (Inches): 144
  • Top Height (Inches): 88
  • Top Weight (LBS): 25440
  • Bottom Length (Inches): 216
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 107
  • Bottom Weight (LBS): 6060
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 30
  • Pump Recommended Gallons per Minute (GPM): 1200
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 25
  • Motor RPM: 1765
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Frame Size: 256T
Dimensions:
Additional Product Details
  • Year of Manufacture: 2015
  • Product Purchased From: Seaboard Foods
BAC VCA-1010A Evaporative Condenser Tower (1 tower units, 1010 Ton)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed