BAC VCA-301A Evaporative Condenser (301 Nominal Tons, 1-15 HP Motor, 1 Tower Unit)

BAC VCA-301A Evaporative Condenser (301 Nominal Tons, 1-15 HP Motor, 1 Tower Unit)

Used BAC Evap Condenser
Product Details
  • Stock No: REP02
  • Manufacturer: BAC
  • Model: VCA-301A
  • Serial Number: U175058801-01
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 301
  • Unit Ammonia Tons (TR): 214
  • Unit Coil Volume (ft3): 47
  • Unit CFM (CFM): 48,550
Condenser Dimensions
  • Top Length (Inches): 144
  • Top Width (Inches): 95
  • Top Height (Inches): 52
  • Bottom Width (Inches): 95
  • Bottom Height (Inches): 140
Pump Details
  • Pump Included? Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 15
Dimensions:
  • Length (Inches): 206
  • Width (Inches): 95
  • Height (Inches): 192
  • Weight (LBS): 13,160
  • # of Pieces for Shipping: 2
Additional Product Details
  • Spec Sheet Available: Yes
BAC VCA-301A Evaporative Condenser (301 Nominal Tons, 1-15 HP Motor, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed