BAC VCA-340A Evaporative Condenser (340 Nominal Tons, 2-5 HP Motors,1 Tower Unit)

BAC VCA-340A Evaporative Condenser (340 Nominal Tons, 2-5 HP Motors,1 Tower Unit)

BAC VCA-340A One-Tower unit Evaporative Condenser. Model: VCA-340A. Serial No: U106951201. Belt No: 2B148. Nominal Tons: 340. Ammonia(R-717): 241. Airflow(CFM): 55,440. Internal Coil Volume: 49 ft. Base Heat Rejection(MHB): 4,998. Fan Motors (2): 5 HP. Pump Motor(1): 5 HP. NOM Box Size: 10X12.
Product Details
  • Stock No: RDY17
  • Manufacturer: BAC
  • Model: VCA-340A
  • Serial Number: U106951201
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Package Coil Volume (ft3): 49
  • Package CFM (CFM): 55,400
  • Unit Nominal Tons (TR): 340
  • Unit Ammonia Tons (TR): 241
  • Unit Coil Volume (ft3): 49
  • Unit CFM (CFM): 55,440
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 132
  • Top Width (Inches): 118
  • Top Height (Inches): 65
  • Top Weight (LBS): 10,040
  • Bottom Length (Inches): 144
  • Bottom Width (Inches): 118
  • Bottom Height (Inches): 110
  • Bottom Weight (LBS): 3,910
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 500
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: Two fan motors. One water pump motor.
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 118
  • Height (Inches): 175
  • Weight (LBS): 13,950
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Previously Used With: Ice Plant
  • Known Issues or Problems: The inside walls of the bottom base have visible rust buildup. The pump head has rust built up. The bottom base doors are very hard to open.
BAC VCA-340A Evaporative Condenser (340 Nominal Tons, 2-5 HP Motors,1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed