BAC VCA-433A Evaporative Condenser (433 Nominal Tons, 2-15 HP Motors, 1 Tower Unit)

BAC VCA-433A Evaporative Condenser (433 Nominal Tons, 2-15 HP Motors, 1 Tower Unit)

BAC Evaporative Condenser. Model: VCA-433A. Serial No: U111639301-01. Belt No: 23148. CRN No: 0H7705.5CADD1. Base Heat Rejection (MBH): 6,365. Nominal Tons: 433. Ammonia Tons: 307. Fan Motor (2): 7.5 HP. Airflow Rate (CFM): 57,100. Pump Motor: 5 HP. Spray Flow Rate: 500 GPM. R-717 Operating Charge: 707. Internal Coil Volume (ft): 76. Remote Sump - Drain Size: 8 in. Volume Required: 305 Gallons. Approximate Operating Weight: 20310 LBS. Approximate Weights (lbs): Shipping Weight 18,500 LBS. Heaviest Section: 14,540 LBS. Operating Weight: 24,910.
Product Details
  • Stock No: BDD01
  • Manufacturer: BAC
  • Model: VCA-433A
  • Serial Number: U111639301-01
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
  • Unit Nominal Tons (TR): 433
  • Unit Ammonia Tons (TR): 307
  • Unit Coil Volume (ft3): 76
  • Unit CFM (CFM): 57,100
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 156
  • Top Width (Inches): 118
  • Top Height (Inches): 96
  • Top Weight (LBS): 14,530
  • Bottom Length (Inches): 156
  • Bottom Width (Inches): 118
  • Bottom Height (Inches): 109
  • Bottom Weight (LBS): 4,050
Pump Details
  • Pump Included? No
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 500
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) 7.5 HP Fan Motors.
Dimensions:
  • Length (Inches): 156
  • Width (Inches): 118
  • Height (Inches): 192
  • Weight (LBS): 18,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Unit does not have a water pump.
BAC VCA-433A Evaporative Condenser (433 Nominal Tons, 2-15 HP Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed