- Product Details
BAC VCA-433A Evaporative Condenser (433 Nominal Tons)
BAC Ammonia VCA Series Evaporative Condenser. Model: VCA-433A. Serial No: U147208101-01. CRN No: OH7705.5CR3. Belt No: 2B148. CFM: 57100. Operating Charge(LBS): 307. Internal Coil Volume: 76.
Product Details
- Stock No: GHRC09
- Manufacturer: BAC
- Model: VCA-433A
- Serial Number: U147208101-01
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 433
- Unit Ammonia Tons (TR): 307
- Unit Coil Volume (ft3): 76
- Unit CFM (CFM): 57,100
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 10/28/2026
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 10/28/2026
Condenser Dimensions
- Top Length (Inches): 143
- Top Width (Inches): 118
- Top Height (Inches): 72
- Top Weight (LBS): 14,530
- Bottom Length (Inches): 152
- Bottom Width (Inches): 118
- Bottom Height (Inches): 110
- Bottom Weight (LBS): 3,970
Pump Details
- Pump Included? No
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 500
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors - 7.5 HP, 3 Ph, 60 Hz, 230/460 Volts.
Dimensions:
- Length (Inches): 152
- Width (Inches): 118
- Height (Inches): 192
- Weight (LBS): 18,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















