- Product Details
BAC VCA-580A Evaporative Condenser (580 Nominal Tons,1-20 HP Motor)
Year of Manufacture: 2013
Serial # U124259401-01
Number Units in Package: 1
Nominal Tons (total): 580 TR*
Ammonia Tons (total): 412 TR*
Coil Volume (total): 79 ft3
CFM (total): 89700 CFM
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit): 5HP 610 GPM
Pump Included? Water Pump: Bell & Gossett Size: 1531 4BC 7.5BF GPM: 610 FT: 40 HP: 10 RPM: 1750 Max, W.P. PSI: 75 Pump Motor: HP: 10 Volt: 460 RPM: 1770 Hz: 60 Frame: 215JM Ph: 3 Amps: 13.5
Fan Details (per unit): 2x Fan Motors: HP: 20 RPM: 1765 Hz: 60 Frame: 256T Ph: 3 Amps: 24.4 Volt: 460 Fan belts: 3B150
Top Dimensions (per unit): 12’ L x 12' W x 6'11" H
Top Weight (per unit): 15,150 LBS
Bottom Dimensions (per unit): 12’ L x 12' W x 8'5" H
Bottom Weight (per unit): 4,330 LBS
Other Notes about machine: After Seaboard Foods built their new engine room, we purchased their entire original engine room in Oklahoma, USA.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
- Stock No: SBOD09.30
- Manufacturer: BAC
- Model: VCA-580A
- Serial Number: U124259401-01
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 580
- Unit Ammonia Tons (TR): 412
- Unit Coil Volume (ft3): 79
- Unit CFM (CFM): 89700
- Top Coil Condition Rating: Repair Required - Pressure Leaking
- Bottom Coil Condition Rating: Repair Required - Pressure Leaking
- Top Length (Inches): 144
- Top Width (Inches): 144
- Top Height (Inches): 83
- Top Weight (LBS): 15150
- Bottom Length (Inches): 144
- Bottom Width (Inches): 144
- Bottom Height (Inches): 101
- Bottom Weight (LBS): 4330
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 610
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Horsepower(HP): 20
- Motor RPM: 1765
- Motor Voltage: 460
- Motor Amps: 3
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 256T
- Length (Inches): 144
- Width (Inches): 144
- Height (Inches): 184
- Weight (LBS): 19,480
- Year of Manufacture: 2013
- Spec Sheet Available: No
- Product Purchased From: Seaboard Foods
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























