BAC VCA-642A Evaporative Condenser (642 Nominal Tons, 4- HP Motors, 1 Tower Unit)

BAC VCA-642A Evaporative Condenser (642 Nominal Tons, 4- HP Motors, 1 Tower Unit)

BAC Evaporative Condenser. Model: VA-642A. Serial No: U147697501-01-01. Belt No: 2R-B148. Base Heat Rejection(MBH): 9,437. Nominal Tons: 642. Ammonia Tons: 456. Fan Motor(3): 7.5 HP. Airflow Rate (CFM): 99600. Pump Motor(1): 7.5 HP. Spray Flow Rate (GPM): 920. R-717 Operating Charge: 828. Internal Volume (ft3): 89. Remote Sump Bottom Connection - Drain Size (1): 10 in. Volume Required: 695 Gallons. Approximate Weights - Shipping Weight(LBS): 23050. Heaviest Section (LBS): 17350. Operating Weight (LBS): 34920.
Product Details
  • Stock No: CBRE10
  • Manufacturer: BAC
  • Model: VCA-642A
  • Serial Number: U147697501-01-01
Condenser Details
  • Multiple Units Included in Package? No
  • Unit Nominal Tons (TR): 642
  • Unit Ammonia Tons (TR): 456
  • Unit Coil Volume (ft3): 89
  • Unit CFM (CFM): 99,600
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 08/11/2023
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 08/11/2023
Condenser Dimensions
  • Top Length (Inches): 215
  • Top Width (Inches): 132
  • Top Height (Inches): 69
  • Top Weight (LBS): 17,350
  • Bottom Length (Inches): 225
  • Bottom Width (Inches): 142
  • Bottom Height (Inches): 110
  • Bottom Weight (LBS): 5,700
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 920
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (3): 7.5 HP Fan Motor. (1): 7.5 HP Water Pump Motor.
Dimensions:
  • Length (Inches): 225
  • Width (Inches): 142
  • Height (Inches): 174
  • Weight (LBS): 23,050
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1995
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
BAC VCA-642A Evaporative Condenser (642 Nominal Tons, 4- HP Motors, 1 Tower Unit)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed