BAC VCA Evaporative Condenser (1086 Nominal Tons, 8 Motors, 1 Tower Unit)

BAC VCA Evaporative Condenser (1086 Nominal Tons, 8 Motors, 1 Tower Unit)

BAC Evaporative Condenser. This package contains 1 Tower Unit. 1086 Nominal Tons. 771 Ammonia Tons. Previously Ran with Ammonia (R-717). 8- HP Motors are included.
Product Details
  • Stock No: BRZB31
  • Manufacturer: BAC
Condenser Details
  • Multiple Units Included in Package? No
  • Package CFM (CFM): 221,000
  • Unit Nominal Tons (TR): 1,086
  • Unit Ammonia Tons (TR): 1,086
  • Unit CFM (CFM): 221,000
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
  • Circuit 1 Pressure Rating: 100 PSI Air
  • Circuit 1 Pressure Check Date: 07/31/2024
  • Circuit 2 Pressure Rating: 100 PSI Air
  • Circuit 2 Pressure Check Date: 07/31/2024
Condenser Dimensions
  • Top Length (Inches): 204
  • Top Width (Inches): 120
  • Top Height (Inches): 106
  • Top Weight (LBS): 13,100
  • Bottom Length (Inches): 432
  • Bottom Width (Inches): 120
  • Bottom Height (Inches): 132
  • Bottom Weight (LBS): 8,200
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 7.5
  • Pump Recommended Gallons per Minute (GPM): 1,540
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 8
  • If Multiple Motors, Motor Descriptions vs specs: (6) 10 Hp Fan Motors. (2) 7.5 HP Spray Pump Motors.
Dimensions:
  • Length (Inches): 432
  • Width (Inches): 120
  • Height (Inches): 194
  • Weight (LBS): 39,970
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
BAC VCA Evaporative Condenser (1086 Nominal Tons, 8 Motors, 1 Tower Unit)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed