BAC VFL-048-31M Fluid Cooler - 52 Ton

BAC VFL-048-31M Fluid Cooler - 52 Ton

2008 BAC VFL-048-31M Closed Circuit Cooling Tower (Fluid Cooler). Nominal Tons: 52. Nominal flowrate: 156 GPM (95F, 10TD, 78F WB). Fan: 20 HP, 208-230/460V, 60Hz, 31,680 CFM. Spray Pump 1.5 HP, 200-230/460V, 60 Hz, 284 gpm. Internal coil volume 148 gallons. Shipping weight: 6,480 lbs (one piece). Coil connections: 4 in. Overall Dimensions: 18 ft. L x 4 ft. 1-1/4 in. W x 7 ft. 9 in. H.(ACN340)
Click here to see a video of the equipment
Product Details
  • Stock No: CPEG803.35
  • Manufacturer: BAC
  • Model: VFL-048-31M’DX
  • Serial Number: U083324601
Condenser Details
  • Multiple Units Included in Package? No
  • # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
BAC VFL-048-31M Fluid Cooler - 52 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed