Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass In-Line Water Meter. Model:180 Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Typical operating range: 21/2 – 180 GPM. Maximum operating temperature: 80° F (26° C). Maximum operating pressure: 150 PSI. Inlets/Outlets: (2) 2 in. dia. FNPT. Overall dimensions: 1 ft. 3 in. L x 1 ft. ½ in. W x 10-1/2 in. H.
Product Details
  • Stock No: BZCH535B
  • Manufacturer: Badger Metering System
  • Model: 180
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 12.5
  • Height (Inches): 10.5
Additional Product Details
Badger Metering System Brass In-Line Water Meter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed