Bakers Aid Kwik Thaw Proofer

Bakers Aid Kwik Thaw Proofer

Baker's Aid Kwik Thaw Proofer. Model: BAP-1-RI-RT-RH, S/N: 90-2052-11. Stainless steel. Temperature range: 0-180 °F. Electrical: 208/220 V, 1 phase, 60 Hz; 110/115 V, 1 phase, 60 Hz. Single door. Inside dimensions: 30 in. L x 27 in. W x 71 in. H. Overall dimensions: 35 in. L x 32.5 in. W x 89 in. H.

Product Details
  • Stock No: SGMP011.8
  • Manufacturer: Bakers Aid
  • Model: BAP-1-RI-RT-RH
  • Serial Number: 90-2052-11
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bakers Aid Kwik Thaw Proofer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed