Bakers Aid Portable Stainless Steel Reservoirs

Bakers Aid Portable Stainless Steel Reservoirs

Baker's Aid Stainless Steel Product Container/ Reservoir, Model RFF118, S/N 783, with Haight Model 30 pump, S/N 953230, Leeson Motor, Model M4C17FB16B, 1,725 rpm, 115 volt, 60 hz. Pump has 1 in. inlet/ outlet. Overall dimensions 13 in. W, 26 in. L, 22 in. H.

Product Details
  • Stock No: HDPH607.1a
  • Manufacturer: Bakers Aid
  • Model: RFF118
  • Serial Number: 783
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 26
  • Height (Inches): 22
Additional Product Details
Bakers Aid Portable Stainless Steel Reservoirs
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed