Bakers Aid Portable Stainless Steel Reservoirs

Bakers Aid Portable Stainless Steel Reservoirs

2 cu ft Baker's Aid Portable Stainless Steel Reservoirs. Model RFF118, S/N 704, Leeson Motor model M4C17FB168, 1/3 hp, 1,725 rpm, 60 hz, 115 volt, 1 phase, Haight Pump Model 3D, S/N 943640, 1 in. Inlet, 1 in. outlet, overall dimensions 13 in. W, 26 in. L, 12 in. H.

Product Details
  • Stock No: HDPH609.1a
  • Manufacturer: Bakers Aid
  • Model: RFF118
  • Serial Number: 704
Pump Details
  • Pump Type: Other
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.3
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 26
  • Height (Inches): 12
Additional Product Details
Bakers Aid Portable Stainless Steel Reservoirs
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed