Bakers Aid Portable Stainless Steel Reservoirs

Bakers Aid Portable Stainless Steel Reservoirs

Bakers Aid Portable Stainless Steel Reservoirs with Haight 1/3 hp Mounted Pump. 26 in. L x 13 in. W x 13 in. D.

Product Details
  • Stock No: HDPH609b.1a
  • Manufacturer: Bakers Aid
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 13
  • Height (Inches): 13
Additional Product Details
Bakers Aid Portable Stainless Steel Reservoirs
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed