Bakersfield Tank Co. Galvanized Steel Single Shell Tank-25,000 Gallon

Bakersfield Tank Co. Galvanized Steel Single Shell Tank-25,000 Gallon

1994 Bakersfield Tank Co. Galvanized Steel Single Shell Tank-25,000 Gallon. Model TRI COM. S/N 3687-1-G. Bottom sidewall 24 in. manway, level gauge 4 in. and 3 in. outlets, 2 inlets in top, 4 in. and 6 in. (center). Dimensions 13 ft. W x 26 ft. tall sidewall, 27 ft. to cone top.

Product Details
  • Stock No: ASLC020.
  • Manufacturer: Bakersfield Tank Co.
  • Model: TRI COM
  • Serial Number: 3687-1-G
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Bakersfield Tank Co. Galvanized Steel Single Shell Tank-25,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed