Balance Tank - 35 Gallon

Balance Tank - 35 Gallon

Balance tank 35 gallon, 28 in. diameter x 14 in. deep.

Product Details
  • Stock No: GOB8151aa
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 28
Additional Product Details
Balance Tank - 35 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed