- Product Details
Balance Tank - 35 Gallon
Balance Tank. Inside dimensions: 18-1/2 in. straight wall x 23-1/2 in. dia. (34 gallons). Inlets/outlets: (1) 5 in. top port, (1) 3 in. ACME, (1) 2 in. S-Line. Overall dimensions: 2 ft. 8 in. L x 2 ft. 1-3/4 in. W x 2 ft. 5 in. H.
Product Details
- Stock No: GOB8211aa
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Balance Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets/outlets: (1) 5 in. top port, (1) 3 in. ACME, (1) 2 in. S-Line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 25.75
- Height (Inches): 29
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















