Balance Tank 75 gallon

Balance Tank 75 gallon

75 Gallon Balance Tank, cover, 2 in. inlet 2-1/2 in. outlet, inner dimensions 40 in. Diameter x 14 in. H, overall dimensions 49 in. W x 25 in. H
Product Details
  • Stock No: IME2403
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: 2 in. inlet 2-1/2 in. outlet
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 49
  • Height (Inches): 25
Additional Product Details
Balance Tank 75 gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed