Baldor 18D001X518H1 Motor (150 HP, 1780 RPM, 460 V)

Baldor 18D001X518H1 Motor (150 HP, 1780 RPM, 460 V)

Baldor 18D001X518H1 Motor (150 HP, 1780 RPM, 460 V) Serial Number: C0912280208. 150 HP. Motor RPM: 1780. Motor Voltage:1780. Motor Voltage: 460. Motor Amps: 173. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 444T. Shipping Dimensions (Inches): 46x24x28. Weight(lbs): 1483
Product Details
  • Stock No: NSF21.49
  • Manufacturer: Baldor
  • Model: 18D001X518H1
  • Serial Number: C0912280208
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Amps: 173
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 1,483
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor 18D001X518H1 Motor (150 HP, 1780 RPM, 460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed