Baldor 208-230/460V Motor - 10 HP

Baldor 208-230/460V Motor - 10 HP

Used Baldor Industrial Motor, 10 Hp, 1725 RPM, 208-230/460 V, 28-26/13 A, 60 Hz, 3 Phase, 215TC Frame. Electric motor previously used with a Fristam FP3551 Pump – 10 HP. Does not include pump.
Product Details
  • Stock No: HDDF274B
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 28-26/13
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC
Dimensions:
Additional Product Details
  • Previously Used With: Previously used with a Fristam FP3551 Pump
  • Known Issues or Problems: Does not Include pump
Baldor 208-230/460V Motor - 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed