Baldor CM3704T Motor (3 HP, 1165 RPM, 208-230/460 V)

Baldor CM3704T Motor (3 HP, 1165 RPM, 208-230/460 V)

Baldor CM3704T Motor (3 HP, 1165 RPM, 208-230/460 V) Serial Number: F0610104576. 3 HP. Motor RPM: 1165. Motor Voltage:1165. Motor Voltage: 208-230/460. Motor Amps: 9.9-9.2/4.6. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 213TC. Shipping Dimensions (Inches): 22x16x10. Weight(lbs): 130 Spec #: 37G814T975H1
Product Details
  • Stock No: GENF80
  • Manufacturer: Baldor
  • Model: CM3704T
  • Serial Number: F0610104576
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,165
  • Motor Voltage: 208-230/460
  • Motor Amps: 9.9-9.2/4.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TC
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 16
  • Height (Inches): 10
  • Weight (LBS): 130
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor CM3704T Motor (3 HP, 1165 RPM, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed