Baldor EFM4316T Motor (75 HP, 1,780 RPM, 230/460 V)

Baldor EFM4316T Motor (75 HP, 1,780 RPM, 230/460 V)

Baldor Reliance Super E Motor. CAT No: EFM4316T. Serial No: A2207292022. Spec: A36-0007-4148. Rating: 40C- AMB-CONT. Power Supply: 75 HP, Volts: 230/460, Amps: 174/87, RPM: 1780, HZ: 60.
Product Details
  • Stock No: TFA03
  • Manufacturer: Baldor
  • Model: EFM4316T
  • Serial Number: A2207292022
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,780
  • Motor Voltage: 230/460
  • Motor Amps: 174/87
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365T
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 29
  • Weight (LBS): 805
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
Baldor EFM4316T Motor (75 HP, 1,780 RPM, 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed