Baldor Electric Motor - 150 HP

Baldor Electric Motor - 150 HP

Baldor Electric Motor. 150 HP, 460V, 175 amps, 1780 RPM, 444T Frame, 60 hz, 3-phase. Last used on a Vilter 458XL compressor. (H)
Product Details
  • Stock No: MDOF241B
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 150
  • Motor RPM: 1780
  • Motor Voltage: 460
  • Motor Amps: 175
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T
Dimensions:
Additional Product Details
  • Previously Used With: Last used on a Vilter 458XL compressor
Baldor Electric Motor - 150 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed