Baldor Electric Motor- 5 HP

Baldor Electric Motor- 5 HP

Baldor Electric Motor- 5 HP. S/N: F0606083349. Cat. No: M3615T. Spec. No: 36G784T846H1. Motor specifications: 1750 rpm, 208-230/460 V, 15.4-14.2/7.1 amps, 60 Hz, 3 phase. Shaft diameter: 1-1/4 in. Code: K. Nema design: B. Frame: 184T. Enclosure: TEFC. Insulation class: F. Continuous duty. Overall dimensions: 1 ft. 6 in. L x 10-1/2 in. W x 9 in. H.
Product Details
  • Stock No: HDWR013B.a
  • Manufacturer: Baldor
  • Serial Number: F0606083349
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baldor Electric Motor- 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed