Baldor Electric Motor - (500 HP, 2300 / 4160 V)

Baldor Electric Motor - (500 HP, 2300 / 4160 V)

Baldor Electric Motor - 500 HP. Specification Number 20E009-0330. S/N: N071/0174-01081612. Motor specifications: 3580 rpm, 2300 / 4160 V, 109/61 amps, 60 Hz, 3 phase. Continuous duty. Enclosure: WPII. Frame: 5009Z. Insulation class: F. NEMA code: F. Weight: 6000. Overall dimensions: 4 ft. 4 in. L x 4 ft. W x 4 ft. 4 in. H.(H10).
Product Details
  • Stock No: DTTC819B.
  • Manufacturer: Baldor
  • Serial Number: N071/0174-01081612
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 500
  • Motor RPM: 3580
  • Motor Voltage: 2300/4160
  • Motor Amps: 109/61
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5009Z
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 48
  • Height (Inches): 52
  • Weight (LBS): 6000
Additional Product Details
Baldor Electric Motor - (500 HP, 2300 / 4160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed