Baldor Electric Motor - 700 HP

Baldor Electric Motor - 700 HP

Baldor Electric Motor - 700 HP. S/N: N041/0288-01060110. Motor specifications: 3575 rpm, 2300/4160 V, 152/84 amps, 60 Hz, 3 phase. Continuous duty. Frame: 5011Z. Type: P. Insulation class: F. Design: B. Shaft diameter / length: 2.87 in. / 4 in. Overall dimensions: 5 ft. 4 in. L x 4 ft. 1/2 in. W x 4 ft. 4 in. H.(H10).
Product Details
  • Stock No: DTTC834B.
  • Manufacturer: Baldor
  • Serial Number: N041/0288-01060110
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 700
  • Motor RPM: 3575
  • Motor Voltage: 2300/4160
  • Motor Amps: 152/84
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5011Z
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 48.5
  • Height (Inches): 52
Additional Product Details
Baldor Electric Motor - 700 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed