Baldor EM3611T Motor (3 HP, 1760 RPM, 230/460 V)

Baldor EM3611T Motor (3 HP, 1760 RPM, 230/460 V)

Baldor EM3611T Motor (3 HP, 1760 RPM, 230/460 V) Serial Number: 36C271X566. 3 HP. Motor RPM: 1760. Motor Voltage:1760. Motor Voltage: 230/460. Motor Amps: 8.8/4.4. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 182T. Shipping Dimensions (Inches): 18x12x10. Weight(lbs): 68
Product Details
  • Stock No: NSF21.39
  • Manufacturer: Baldor
  • Model: EM3611T
  • Serial Number: 36C271X566
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 8.8/4.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 12
  • Height (Inches): 10
  • Weight (LBS): 68
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor EM3611T Motor (3 HP, 1760 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed