Baldor H41071 Motor (25 HP, 3525 RPM, 230/460 V)

Baldor H41071 Motor (25 HP, 3525 RPM, 230/460 V)

Baldor H41071 Motor (25 HP, 3525 RPM, 230/460 V) Serial Number: 11986. 25 HP. Motor RPM: 3525. Motor Voltage:3525. Motor Voltage: 230/460. Motor Amps: 57/23.5. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 284TS. Shipping Dimensions (Inches): 19x14x16. Weight(lbs): 384
Product Details
  • Stock No: NSF21.36
  • Manufacturer: Baldor
  • Model: H41071
  • Serial Number: 11986
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 25
  • Motor RPM: 3,525
  • Motor Voltage: 230/460
  • Motor Amps: 57/23.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284TS
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 14
  • Height (Inches): 16
  • Weight (LBS): 384
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor H41071 Motor (25 HP, 3525 RPM, 230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed