Baldor High Efficiency Electrical Motor - 200 HP

Baldor High Efficiency Electrical Motor - 200 HP

Baldor High Efficiency Electrical Motor – 200 HP. Catalog no.: M2562T-4. Spec. no.: 18F022X037H1. Motor specifications: 3560 rpm, 460 V, 218 amps, 60 Hz, 3 phase. Frame: 444TS. Insulation class: B. Nema design: B. Code: G. Shaft diameter: 2 .375 in. Overall dimensions: 3 ft. 2 in. L x 2 ft. 9 in. W. x 2 ft. 2 in. H.(H10).
Product Details
  • Stock No: KWBF503C
  • Manufacturer: Baldor
  • Model: M2562T-4
  • Serial Number: 18F022X037H1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 200
  • Motor RPM: 3560
  • Motor Voltage: 460
  • Motor Amps: 218
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 33
  • Height (Inches): 26
Additional Product Details
Baldor High Efficiency Electrical Motor - 200 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed