Baldor Industrial Motor - 40 HP

Baldor Industrial Motor - 40 HP

Baldor Industrial Motor. Motor. Motor specifications: 40 hp, 3 phase. Frame: 286TSC. Insulation class: B. Nema design: B. Code: F. Shaft diameter: 2 in. Overall dimensions: 1 ft. 8 in. L x 1 ft. W x 1 ft. 8 in. H.(H10)(ACN28).
Product Details
  • Stock No: KWBF750R
  • Manufacturer: Baldor
  • Serial Number: 9909
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 40
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Amps: 100/50
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286TSC
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 12
  • Height (Inches): 20
  • ACN: 28
Additional Product Details
Baldor Industrial Motor - 40 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed