Baldor Industrial Motor- 5 HP

Baldor Industrial Motor- 5 HP

Baldor Industrial Motor- 5 HP. Catalog No. JPM3615T. S/N: F0209033924. Motor specifications: 1725 rpm, 230/460 V, 13.2/6.6 amps, 60 Hz, 3 phase. Frame: 184JP. Insulation class: F. Nema design: B. Code: J. Shaft diameter: 1 in. Overall dimensions: 1 ft. 11 in. L x 1 ft. 1 in. W x 9 in. H. (GK).
Product Details
  • Stock No: KWBF750D
  • Manufacturer: Baldor
  • Model: JPM3615T
  • Serial Number: F0209033924
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 13.2/6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184JP.
Dimensions:
  • Length (Inches): 23
  • Width (Inches): 13
  • Height (Inches): 9
Additional Product Details
Baldor Industrial Motor- 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed