Baldor Industrial Motor - 5 HP

Baldor Industrial Motor - 5 HP

Baldor Industrial Motor. Catalog No. JPM3615T. Motor specifications: 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps, 60 Hz, 3 phase. Frame: 184JP. Insulation class: F. Nema design: B. Code: J. Enclosure: TEFC. Shaft diameter: 1 in. Overall dimensions: 1 ft. 11 in. L x 1 ft. W x 9 in. H. (GK).
Product Details
  • Stock No: KWBF750F
  • Manufacturer: Baldor
  • Model: JPM3615T
  • Serial Number: F0801183359
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Baldor Industrial Motor - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed