Baldor M2513T Motor (15 HP, 1760 RPM, 208-230/460 V)

Baldor M2513T Motor (15 HP, 1760 RPM, 208-230/460 V)

Baldor M2513T Motor (15 HP, 1760 RPM, 208-230/460 V) Serial Number: F0611012590. 15 HP. Motor RPM: 1760. Motor Voltage:1760. Motor Voltage: 208-230/460. Motor Amps: 41-38/19. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 254T. Shipping Dimensions (Inches): 43x15x17. Weight(lbs): 170 Spec No: 37F599T867H1
Product Details
  • Stock No: GENF89
  • Manufacturer: Baldor
  • Model: M2513T
  • Serial Number: F0611012590
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1,760
  • Motor Voltage: 208-230/460
  • Motor Amps: 41-38/19
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 43
  • Width (Inches): 15
  • Height (Inches): 17
  • Weight (LBS): 170
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor M2513T Motor (15 HP, 1760 RPM, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed