Baldor M2531T Motor (25 HP, 1,730 RPM, 230/460 V)

Baldor M2531T Motor (25 HP, 1,730 RPM, 230/460 V)

Used Baldor Electrical motor
Product Details
  • Stock No: REP22
  • Manufacturer: Baldor
  • Model: M2531T
  • Serial Number: 40B01Z39
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 25
  • Motor RPM: 1,730
  • Motor Voltage: 230/460
  • Motor Amps: 64/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor M2531T Motor (25 HP, 1,730 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed