Baldor M3157T Motor (2 HP, 1,725 RPM, 208-230/460 V)

Baldor M3157T Motor (2 HP, 1,725 RPM, 208-230/460 V)

Used Baldor Motor
Product Details
  • Stock No: REP32
  • Manufacturer: Baldor
  • Model: M3157T
  • Serial Number: F288
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.8-6.4/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145T
Dimensions:
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor M3157T Motor (2 HP, 1,725 RPM, 208-230/460 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed