Baldor Motor (1 HP, 1,725 RPM, 208-230/460 V)

Baldor Motor (1 HP, 1,725 RPM, 208-230/460 V)

Used Baldor Industrial Motor
Product Details
  • Stock No: REP30
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1,725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.6-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 6
  • Height (Inches): 6
  • Weight (LBS): 35
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor Motor (1 HP, 1,725 RPM, 208-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed