Baldor Motor- 1 HP

Baldor Motor- 1 HP

Baldor Motor- 1 HP. S/N: 186. Cat: VM7032. Explosion proof. Motor specifications: 1 hp, 1140 rpm, 230/460 V, 3.8/1.9 amps, 60 Hz, 3 phase. Spec: 35E370-1272. Class: B. Design: B. Code: G. Frame 56C. UL Listed No: U438046. Class I Group D. Operating temperature code: T2D. Shaft diameter: 5/8 in. Overall dimensions: 14-1/2 in. L x 7-1/2 in. W x 10-1/2 in. H.
Product Details
  • Stock No: RPAG1124F.
  • Manufacturer: Baldor
  • Serial Number: 186
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1140
  • Motor Voltage: 230/460
  • Motor Amps: 3.8/1.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 14.5
  • Width (Inches): 7.5
  • Height (Inches): 10.5
Additional Product Details
Baldor Motor- 1 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed