Baldor Motor- 1/2 HP

Baldor Motor- 1/2 HP

Baldor Motor- 1/2 HP. S/N: M0110261515. Cat No: VM7006A. Explosion proof. Motor specifications: 1/2 hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Spec: 34-5336-1543. Frame: 56C. Code: L. Nema design: B. Insulation class: B. UL Listed No: F AJ439021. Class I Group D. Class II Groups F & G. Shaft diameter: 5/8 in. Overall dimensions: 13-1/2 in. L x 6 in. W x 10 in. H.
Product Details
  • Stock No: RPAG1124K.
  • Manufacturer: Baldor
  • Serial Number: M0110261515
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.1-2/1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 13.5
  • Width (Inches): 6
  • Height (Inches): 10
Additional Product Details
Baldor Motor- 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed