Baldor Motor - 125 HP

Baldor Motor - 125 HP

Baldor Motor. Cat no. M2559T-4. 125 Hp, 1760 Rpm, 460 V, 137 A, 60 Hz, 3 Phase. Overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 1 ft. 11-1/2 in. H.(H10).

Product Details
  • Stock No: RCJF1520B
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 125
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Amps: 137
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 28
  • Height (Inches): 23.5
Additional Product Details
Baldor Motor - 125 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed