Baldor Motor - 150 HP

Baldor Motor - 150 HP

Baldor Motor. Serial no: 196C-461. Cat no. ECP4413T-4. 150 hp. 445 TS Frame, Code H, Design B, 3570 rpm. 460V, 161 amps. 60 Hz. 3 phase. Overall dimensions: 3 ft. 3-1/2 in. L. x 1 ft. 11-1/2 in. W. x 2 ft.
Product Details
  • Stock No: NPPC138
  • Manufacturer: Baldor
  • Serial Number: 196C-461
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 150
  • Motor RPM: 3570
  • Motor Voltage: 460
  • Motor Amps: 161
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445 TS
Dimensions:
  • Length (Inches): 39.5
  • Width (Inches): 23.5
  • Height (Inches): 24
Additional Product Details
Baldor Motor - 150 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed