Baldor Motor- 2 HP

Baldor Motor- 2 HP

Baldor Motor- 2 HP. Cat No: M30. Explosion proof. Motor specifications: 2 hp, 3450 rpm, 208-230/460 V, 5.7-5.4/2.7 amps, 60 Hz, 3 phase. Spec: M35E380-670. Frame: 56J. Class: B. Code: H. UL Listed No: SAD154896. Class I Group D. Class II Groups: F & G. Shaft diameter: 5/8 in. Overall dimensions: 16 in. L x 7 in. W x 11 in. H.
Product Details
  • Stock No: RPAG1124R.
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.7-5.4/2.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56J
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 7
  • Height (Inches): 11
Additional Product Details
Baldor Motor- 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed