Baldor Motor - 3/4 HP

Baldor Motor - 3/4 HP

Baldor Motor, 3/4 hp, 1,725 rpm, 208-230/460 volt, 3.2-3/1.5 amps, 60 hz, 3 phase, 56 Frame.
Product Details
  • Stock No: HDNP916.11-02
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 3.2-3/1.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56
Dimensions:
Additional Product Details
Baldor Motor - 3/4 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed