Baldor Motor 3/4 HP

Baldor Motor 3/4 HP

Baldor Motor, 208-230/460 volt, 2.3-2.2/1.1 amps, 60 Hz, 3 phase, 3/4 hp, 1,725 rpm. Cat No: VWDM 3542.

Product Details
  • Stock No: SUBF62
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1,725/1,140
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.3-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Baldor Motor 3/4 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed