Baldor Motor - 5 HP

Baldor Motor - 5 HP

Baldor Motor. 5 hp, 3,450 rpm, 230/460 volt, 12/6 amps, 60 Hz, 3 phase.

Product Details
  • Stock No: NPPC133.
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 12/6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Baldor Motor - 5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed