Baldor-Reliance 230/460V Electric Motor - 100 HP

Baldor-Reliance 230/460V Electric Motor - 100 HP

Baldor-Reliance Super-E Electric Motor. 100 HP, 230/460V, 224/112 amps, 1785 RPM, 60 Hz, 3-phase, 405T Frame, CONT, TEFC. Made in USA.
Product Details
  • Stock No: CAGC561
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 100
  • Motor RPM: 1785
  • Motor Voltage: 230/460
  • Motor Amps: 224/112
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
Additional Product Details
Baldor-Reliance 230/460V Electric Motor - 100 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed