Baldor Reliance EM3704T-5 Super E Motor (3 Hp, 1160 RPM, 575 Volts)

Baldor Reliance EM3704T-5 Super E Motor (3 Hp, 1160 RPM, 575 Volts)

Baldor Reliance Super E Motor. Cat No: EM3704T-5. Spec: 37G813S884G1. Serial No:F2406035825. Power Output; 3 Hp, 575 V, 3 Ph, 1160 Rpm, 3.7 Amps, 60 Hz.
Product Details
  • Stock No: KSIC215
  • Manufacturer: Baldor
  • Model: EM3704T-5
  • Serial Number: F2406035825
Previous Refrigerant
Motor Details
  • Motor Included? No
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,160
  • Motor Voltage: 575
  • Motor Amps: 3.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 8
  • Height (Inches): 8
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Baldor Reliance EM3704T-5 Super E Motor (3 Hp, 1160 RPM, 575 Volts)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed