Baldor Reliance M2555T Electric Motor (100 HP, 1775 RPM, 230/460 V)

Baldor Reliance M2555T Electric Motor (100 HP, 1775 RPM, 230/460 V)

Baldor Reliance Industrial Motor. Spec: 44E057W116H1. Serial No: C0808220090. Cat No: M2555T. Power Output: 100 HP, 230/460 Volts, 1775 RPM, 60 HZ, 3 Ph, 238/119 Amps. Frame: 404T.
Product Details
  • Stock No: TDA01B
  • Manufacturer: Baldor
  • Model: M2555T
  • Serial Number: C0808220090
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 100
  • Motor RPM: 1,775
  • Motor Voltage: 230/460
  • Motor Amps: 238/119
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 30
  • Height (Inches): 25
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Baldor Reliance M2555T Electric Motor (100 HP, 1775 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed