Baldor Reliance Screw Compressor Motor (200 Hp, 3570 RPM, 460 V)

Baldor Reliance Screw Compressor Motor (200 Hp, 3570 RPM, 460 V)

Baldor Reliance Super E Motor. Power Output: 200 HP, 3570 RPM, 460 Volts, 216 Amps, 3 Ph, 60 Hz. Frame Size: 447TSC. Encl: TEFC
Product Details
  • Stock No: DUBS04
  • Manufacturer: Baldor
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 216
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TSC
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 25
  • Height (Inches): 30
  • Weight (LBS): 1,250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2026
  • Spec Sheet Available: No
Baldor Reliance Screw Compressor Motor (200 Hp, 3570 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed